Cordless hammer drill M18FHM

Article no.: 075530 M18FHM
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V
  • App link: OneKey
  • Shank: SDS Max
  • Tool arbor shape: SDS Max

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
App link OneKey
Shank SDS Max
Manufacturer's designation M18FHM-121C
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 12 Ah
Battery voltage 18 V
Speed range 0 min-1 - 380 min-1
maximum twist drill size ⌀ in concrete 45 mm
maximum hammer rate 2,900 min-1
Impact energy 11 J
Tool arbor shape SDS Max
Weight 10.2 kg
maximum vibration to EN 9.4 m/s2
Suitable for material Masonry; Concrete; Stone
Power supply Rechargeable battery-powered
Type of product Hammer drill

Identification numbers & Classifications

Article number 075530 M18FHM
EAN / GTIN 4058546228392
Manufacturer number 4933464894

Description

Version:

  • Sturdy hammer drill with pneumatic hammer action
  • High-strength metal gearbox casing.
  • Forward / reverse, hammer action on / off and electronic speed control.
M18 FUEL™ SDS-MAX cordless rotary hammer with brushless POWERSTATE™ motor. REDLINK PLUS™ electronics with new High-Output
™ 12.0 Ah battery.
Integral ONE-KEY™ technology and stop switch for continuous operation. Long anti-vibration back handle minimises vibration.

Advantage:

ONE-KEY™ technology.

Supplied with:

Supplied with charger, 1× 18 V / 12 Ah High-Output battery, case.

Note:

Suitable carbide hammer drills can be found from No. 787000. See from No. 073808 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart