{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | ABOP 13-2 SELECT | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Speed range 1st speed | 0 min-1 - 580 min-1 | |
Speed range 2nd speed | 0 min-1 - 1,760 min-1 | |
Drill chuck adapter | 1/2 inch − 20 UNF | |
Chuck clamping range | 1.5 mm - 13 mm | |
Maximum twist drill size ⌀ in steel 1st speed | 13 mm | |
maximum twist drill size ⌀ in steel 2nd speed | 10 mm | |
maximum twist drill size ⌀ in wood 1st speed | 37 mm | |
maximum twist drill size ⌀ in wood 2nd speed | 27 mm | |
Weight | 2.4 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Suitable for material | Steel | |
Type of product | Drill |
Article number | 075022 71050362 | |
EAN / GTIN | 4014586881768 | |
Manufacturer number | 71050362000 | |
Manufacturer | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |