This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Li-ion battery, 2.5 Ah, Battery type, battery voltage: FE12V

Article no.: 073836 FE12

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.5 Ah
Battery voltage 12 V
suitable for Fein 12V power tools
Type of product Cordless

Identification numbers & Classifications

Article number 073836 FE12
EAN / GTIN 4014586881157
Manufacturer number 92604168020

Description

Version:

Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overheating and deep discharge. 100% compatible with all FEIN 12V cordless tools and 18V cordless tools with MultiVolt interfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart