{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.5 Ah | |
Battery voltage | 18 V | |
suitable for | Fein 18V power tools | |
Type of product | Cordless |
Article number | 073836 FE18 | |
EAN / GTIN | 4014586882734 | |
Manufacturer number | 92604171020 |