{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
App link | OneKey | |
Manufacturer's designation | M18 ONEFHIWF1DS-121C | |
Number of rechargeable batteries contained | 1 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 12 Ah | |
Battery voltage | 18 V | |
maximum torque 1st step | 1,180 Nm | |
maximum torque 2nd step | 1,254 Nm | |
maximum torque 3rd step | 1,966 Nm | |
maximum torque 4th setting | 2,576 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M42 | |
Number of impacts 1st stage | 0 min-1 - 750 min-1 | |
Number of impacts 2nd stage | 0 min-1 - 930 min-1 | |
Number of impacts 3rd stage | 0 min-1 - 1,200 min-1 | |
Number of impacts 4th setting | 0 min-1 - 1,440 min-1 | |
Tool arbor drive profile | External square drive | |
Tool arbor size | 1 in | |
Weight | 11.1 kg | |
typical application | Heavy Duty | |
Type of product | Impact wrench |
Article number | 074010 M18ONEFFDS | |
EAN / GTIN | 4058546324681 | |
Manufacturer number | 4933472072 |