Cordless impact wrench / impact driver M18ONEFF-1

Article no.: 074010 M18ONEFF-1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V
  • App link: OneKey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
App link OneKey
Manufacturer's designation M18ONEFHIWF1-802X
Number of rechargeable batteries contained 2
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
maximum torque 1st step 530 Nm
maximum torque 2nd step 1,020 Nm
maximum torque 3rd step 1,800 Nm
maximum torque 4th setting 2,033 Nm
maximum screw ⌀ (8.8 - 12.9) M42
Number of impacts 1st stage 0 min-1 - 1,350 min-1
Number of impacts 2nd stage 0 min-1 - 1,650 min-1
Number of impacts 3rd stage 0 min-1 - 2,100 min-1
Number of impacts 4th setting 0 min-1 - 2,500 min-1
Tool arbor drive profile External square drive
Tool arbor size 1 in
Weight 5.9 kg
typical application Heavy Duty
Suitable for material Steel
Type of product Impact wrench

Identification numbers & Classifications

Article number 074010 M18ONEFF-1
EAN / GTIN 4058546029050
Manufacturer number 4933459733

Description

Version:

Robust and powerful FUEL™ cordless impact wrench with brushless POWERSTATE™ EC motor, for long motor service life and high energy efficiency. Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating. Stage of charge display, LED illumination of the working area. Reversible, with electronic speed control. REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.

DRIVE CONTROL™ permits quick switching between the 4 available settings with different speeds and torques.
The first 1 inch 18-V cordless impact wrench in the world FUEL™ delivers up to 2033 Nm torque from a compact tool, and needs neither a cable nor compressed air to do it. Integral impact rate adjustment increases the reproducible results for the chosen torque setting. With new High-Output™ 8.0 Ah battery.
  • ONE KEY™ app for individualising the tool settings.
  • ONE KEY™ tool tracker & security permits amongst other things a display of the latest position of the device.

Advantage:

DRIVE CONTROL™ .

Supplied with:

Supplied with 2× Li-ion batteries, charger, HD box, belt clip.

Note:

For matching spare batteries and accessories see from No. 073808.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart