Li-ion battery ProCore+ 8 A·h

Article no.: 073860 8
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
152 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
suitable for Bosch 18 V
Type of product Rechargeable battery

Identification numbers & Classifications

Article number 073860 8
EAN / GTIN 4053423252644

Description

Version:

Compact, powerful Li-ion batteries.
  • No memory effect.
  • No power drop-off.
  • Low self-discharge rate.
  • Quick charging of the battery.
  • Very powerful, even at temperatures below 0 °C.

ProCORE 18V+ Professional rechargeable battery. Up to 71% longer runtimes for demanding applications thanks to the latest innovative “tabless” cell technology. Compatible with the Bosch Professional 18V system and the AMPShare battery alliance.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart