Battery starter set ProCore+ 8 A·h

Article no.: 073861 8
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
suitable for Bosch 18 V
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073861 8
EAN / GTIN 4053423252668

Description

Version:

ProCORE battery starter set Professional – suitable for all Bosch cordless devices in the 18 Volt class.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart