{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | L1820R | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
suitable for | AL 9618; BL 1218 | |
Weight per battery | 470 g | |
Type of product | Cordless |
Article number | 073820 AB18 | |
Manufacturer number | 4932430169 |