{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | M14B4 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 14 V | |
suitable for | 14V Milwaukee | |
Type of product | Cordless |
Article number | 073819 MB14 | |
EAN / GTIN | 4002395379842 | |
Manufacturer number | 4932430323 |
This article |
Recommendations |
||
---|---|---|---|
Li-ion system M14B4, 4.0 Ah, Battery type: MB14
on request
In stock
22 pieces in stock
£100.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
£59.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
£30.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion | Lithium-ion |
Battery capacity | 4 Ah | 4.4 Ah | 4 Ah |
Battery voltage | 14 V | 11,1 V | 7,3 V |
Manufacturer's designation | M14B4 | ||
suitable for | 14V Milwaukee | ||
Number of rechargeable batteries contained | 1 | 1 | 1 |
Type of product | Cordless | Cordless | Cordless |