{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4.4 Ah | |
Battery voltage | 11,1 V | |
Type of product | Cordless |
Article number | 081431 4400 | |
EAN / GTIN | 5708997007334 | |
Manufacturer number | 081431 4400 |
This article |
Recommendations |
|
---|---|---|
Li-ion battery, Battery capacity: 4400mAh
on request
Available in 1-2 weeks
0 pieces in stock
£59.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
£30.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion |
Battery capacity | 4.4 Ah | 4 Ah |
Battery voltage | 11,1 V | 7,3 V |
Number of rechargeable batteries contained | 1 | 1 |
Type of product | Cordless | Cordless |