Cordless drill/driver 71161264

Article no.: 070200 71161264
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    suitable battery - supplier / battery type / voltage Fein type E 18 V
    Manufacturer's designation ASCM 18 QSW Select
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 18 V
    Motor design Brushless motor
    maximum torque soft 20 Nm
    maximum torque hard 40 Nm
    maximum speed 1st speed 400 min-1
    maximum speed 2nd speed 700 min-1
    maximum speed 3rd speed 1,400 min-1
    maximum speed 4th speed 2,500 min-1
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 40 mm
    Weight 1.2 kg
    maximum vibration to EN <2.5 m/s2
    typical application Heavy Duty
    Suitable for material wood; Steel
    Type of product Drill/driver
    USP1 4-speed gearbox. 18V
    USP2 Suitable for wood & steel, quick-release chuck clamping range 1.5-13, without rechargeable battery

    Identification numbers & Classifications

    Article number 070200 71161264
    EAN / GTIN 4014586889900
    Manufacturer number 71161264000

    Description

    Version:

    2 and 4 speed cordless drill/driver
    • For precise drilling and screwdriving results.
    • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
    • Sturdy metal gearbox for long working life.
    • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
    • Maximum work progress with AMPShare 18V ProCore rechargeable batteries: COOLPACK 2.0 technology provides 135% longer battery life. State-of-the-art cell technology and intelligent battery management provide 87% more power than conventional batteries.

    Advantage:

    Patented 4-speed gearbox.

    Supplied with:

    Supplied with drill chuck, belt clip and transport case. Without battery and without charger.

    Attention:

    German version. Order free UK adapter plug No. 08 1172_GB.

    Note:

    See No. 073851073866 for suitable batteries, chargers and starter sets.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart