Li-ion battery FE18 V

Article no.: 073835 FE18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Rechargeable battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 6 Ah
Battery voltage 18 V
suitable for Fein 18V power tools
Type of product Cordless

Identification numbers & Classifications

Article number 073835 FE18
EAN / GTIN 4014586890586
Manufacturer number 92604175020

Description

Version:

Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overheating and deep discharge. 100% compatible with all FEIN 12V cordless tools and 18V cordless tools with MultiVolt interfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart