testo Saveris 2-T2 - WiFi data logger with display and 2 connections for NTC temperature probes

Article no.: 0572 2032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data logger

    Identification numbers & Classifications

    Article number 0572 2032
    EAN / GTIN 4029547017438
    Manufacturer number 0572 2032
    L-Number L40540 424

    Description

    Description:

    The testo Saveris 2 WiFi data logger system is the simple, versatile and reliable solution for measuring and monitoring temperature and door contact values in your storage, cooling and work spaces. Installing the system is child's play and can be done via a browser.

    Temperature monitoring with testo Saveris 2The temperature monitoring system consists of at least one WiFi data logger and cloud access (online data storage). As part of this data logger system, the testo Saveris 2-T2 data logger with up to 2 connectable NTC temperature sensors or door contacts stores all measured temperature values and door contacts and transfers them directly to the Testo Cloud via WiFi. With the alarm function, you can be warned immediately by e-mail or SMS (optional) when limit values are exceeded.

    The Testo Cloud packages: Basic (free) and AdvancedThe Testo Cloud is the central control element for setting up your testo Saveris 2 system. Here you can configure your WiFi data loggers, set limit alarms and evaluate your measurement data. With an internet-enabled smartphone, tablet or PC, you can access all measured values and analysis functions anytime and anywhere. To access the Testo Cloud, you must first register at www.saveris.net.

    Depending on the desired range of functions, you can choose between the free Basic and the more extensive Advanced functionality when using the Testo Cloud:

    Feature: Basic (free) / [Advanced]
    • Measurement cycle: 15 min. ... 24 h / [1 min. ... 24 h]
    • Communication cycle: 15 min. ... 24 h / [1 min. ... 24 h]
    • Data storage: Max. 3 months / [Max. 2 years]
    • Reports: Manual (.pdf/.csv) / [Manual (.pdf/.csv) / Automatic (.pdf/. csv)]
    • Number of users per account: 1 / [1]
    • Number of WiFi data loggers per account: Unlimited / [Unlimited]
    • Alarm options: Upper/lower alarm limits / [Upper/lower alarm limits / alarm delay / alarm timing]
    • System notifications: Low battery notification / Radio link interrupted / Power supply interrupted / [Low battery notification / Radio link interrupted / Power supply interrupted]
    • E- Mail alarm: Yes / [Yes]
    • SMS alarm: No / [Includes 25 SMS per logger per year / possibility to purchase additional SMS packages]

    If you choose to take advantage of the Advanced package, you also have the choice between licence packages that differ in their validity period (12-month licence with Best. - No. 0526 0735, 24-month licence with order no. 0526 0732 and 36-month licence with order no. 0526 0733).

    WiFi data logger: advantages and functionsCurrent measured values, limit violations and the remaining battery life can be read on the display of the data logger. The standard batteries (AA) have a service life of 12 months and can be replaced by the user at any time. The internal data memory of the WiFi data logger is 2 x 10,000 measured values and the housing has IP65 protection. The testo Saveris 2-T2 has been tested by TÜV Süd in accordance with EN 12830.

    Note:In order to use the testo Saveris 2-T2 WiFi data logger, you also need at least one connectable probe (optional).

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart