Temperature probe with hook-and-loop (NTC)

Article no.: 0613 4611
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0613 4611
EAN / GTIN 4029547004599
Manufacturer number 0613 4611

Description

Description:

Use this temperature probe with NTC sensor to carry out surface temperature measurements on pipes with a pipe diameter of up to 75 mm. For example, you can use it to determine the surface temperature of heating pipes
  • The NTC sensor for measuring temperature is attached to a wide, 300 mm long strip. The hook-and-loop fastener on this strip enables the surface probe to be attached to the pipe quickly and easily
  • For optimum heat transfer between the surface probe and the measurement object, we recommend using our optional silicone thermal conduction paste
  • The surface probe features a cable
  • The perfect probe for any application
  • Don't see the temperature probe you are looking for? Please contact us directly. We have a large range of standard temperature probes and we also manufacture customized probes specifically according to your personal requirements.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart