Kraftform Kompakt Micro 11 Electronics 1, 11 pieces

Article no.: 05073676001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05073676001
EAN / GTIN 4013288194848
Manufacturer number 05073676001
L-Number L60020 4133

Description

Description:

  • Kraftform Kompakt Micro Set for precision mechanical applications; suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21); handle/interchangeable blade system for rapid blade change; Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary; power zone with integrated soft zones for the transfer of higher tightening and loosening torque; precision zone directly above the blade for the right angle for adjustment work; comes with 10 bits for manual as well as power tool operations; rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit.
  • To change the bit, simply push the sleeve forward and remove; free-turning sleeve for simple guidance of the tool during the screwdriving process.

Advantage:

  • Anti-roll feature and swivel cap for rapid twisting
  • Kraftform Micro handle for fast and ergonmic working
  • Indispensable for many users, including electronics technicians, opticians, precision engineers, jewellers, EDP hardware fitters and model-makers
  • Kraftform Micro set in a robust pouch
  • Suitable for docking with the Wera 2go system

Supplied with:

  • Kraftform Kompakt Micro 11 Electronics 1, 11 pieces; 1x 1013 Kraftform Micro Bitholding screwdriver: 97 mm; 3x 851/9 C J PH bits, halfmoon: PH 000 x 44x1.5 mm, PH 00 x 44x1.8 mm, PH 0 x 44x1.8 mm; 1x 867/9 C TORX® bits, halfmoon: TX 8 x 44 mm; 1x 867/9 C IP TORX PLUS® bits: 3 IP x 44 mm; 1x 867/9 IPR TORX PLUS® bits: 1 IPR x 44 x 1.5 mm; 1x 800/9 C bits: 0.35 x 2.5 x 44 mm; 1x 872/9 bits for Microstix® screws: m x 44 mm; 2x 869/9 Nutsetters: 2.5x44 mm, 3x44 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart