851/9 C J PH bits, halfmoon, PH 000 x 44 x 1.5 mm

Article no.: 05134605001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05134605001
EAN / GTIN 4013288190444
Manufacturer number 05134605001
L-Number L60020 4042

Description

Description:

  • High quality bits with 4 mm halfmoon drive.
  • Optimised for Japanese PH screws.
  • Hard design.

Advantage:

  • For Phillips screws
  • Optimised for Japanese Phillips screws
  • Hard design
  • 4 mm halfmoon drive (Wera connecting series 9)

Supplied with:

  • 851/9 C J PH bits, halfmoon, PH 000 x 44 x 1.5 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart