1550/6 ESD Screwdriver set and rack for electronic applications, 6 pieces

Article no.: 05030180001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05030180001
EAN / GTIN 4013288194787
Manufacturer number 05030180001
L-Number L60020 4251

Description

Description:

  • ESD-safe Wera Micro screwdriver set.
  • Dependable protection against electrostatic energy and associated damage.
  • Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below.
  • This makes time-consuming grip adjustments unnecessary.
  • Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque; a precision zone for the right rotation angle during fine adjustment work.
  • The Black Point tip offers optimised corrosion protection and an exact fit.

Advantage:

  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • The fast-turning zone just below the rotating cap allows rapid twisting.
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection
  • Multi-component Kraftform Micro handles for fast and ergonomic screwdriving
  • Includes practical rack for tidy storage of the screwdrivers

Supplied with:

  • 1550/6 ESD Screwdriver set and rack for electronic applications, 6 pieces; 3x 1550 PH ESD Kraftform Micro screwdriver for Phillips screws: PH 000x40 mm, PH 00x40 mm, PH 0x40 mm; 1x 1578 A ESD Kraftform Micro screwdriver for slotted screws: 0.35 x 2.5 x 40 mm; 1x 1567 IPR TORX PLUS® ESD screwdriver: 1 IPR x 40 mm; 1x 1572 ESD Kraftform Micro screwdriver for Microstix® screws: m x 40 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart