1567 IPR TORX PLUS® ESD screwdriver, 1 IPR x 40 mm

Article no.: 05030135001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05030135001
EAN / GTIN 4013288194756
Manufacturer number 05030135001
L-Number L60020 4427

Description

Description:

  • High quality Wera Micro screwdriver for precision mechanical jobs.
  • Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below.
  • This makes time-consuming grip adjustments unnecessary.
  • Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque; a precision zone for the right rotation angle during fine adjustment work.
  • The Black Point tip offers optimised corrosion protection and an exact fit.
  • The electric surface resistance of the Wera ESD material is ≤ 109 ohm.
  • This securely protects components against electrostatic energy and associated damage.
  • ″Take it easy″ tool finder with colour coding according to profiles and size stampfor simple and rapid accessing of the required tool.

Advantage:

  • Kraftform Micro screwdriver for recessed IPR TORX PLUS® screws
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • 1567 IPR TORX PLUS® ESD screwdriver, 1 IPR x 40 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart