3967/9 TX SXL Multicolour HF Stainless 1 L-key set with holding function, stainless, 9 pieces

Article no.: 05022689001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05022689001
    EAN / GTIN 4013288207128
    Manufacturer number 05022689001
    L-Number L60020 4008

    Description

    Description:

    • Set of high quality stainless steel L-keys for internal TORX® screws.
    • Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections.
    • With holding function on the long arm: The clamping force resulting from the surface pressure between the output tip and the screw profile holds the screws securely on the tool.
    • With extra long arm for working in a low position.
    • The grip-friendly hose jacket facilitates screwdriving even at low temperatures.
    • ″Take it easy″ tool finder with colour coding by size.
    • With a practical clip made of durable material for secure holding of the L-key while at the same time allowing easy removal.

    Advantage:

    • L-keys for recessed TORX® screws
    • The holding function on the long arm keeps screws securely on the tool
    • Extremely high corrosion protection thanks to ice-hardened stainless steel design
    • Compact and easy to remove - stored in a 2-component plastic clip
    • Handle-friendly hose jacket with tool finder ″Take it easy″: Colour coding according to size

    Supplied with:

    • 3967/9 TX SXL Multicolour HF Stainless 1 L-key set with holding function, stainless, 9 pieces; 9x 3967 SXL HF TORX® L-key Multicolour with holding function, long, stainless: TX 8x90 mm, TX 9x101 mm, TX 10x112 mm, TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 27x172 mm, TX 30x195 mm, TX 40x224 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart