3967 SXL HF TORX® L-key Multicolour with holding function, long, stainless, TX 8 x 90 mm

Article no.: 05022680001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022680001
EAN / GTIN 4013288207135
Manufacturer number 05022680001
L-Number L60020 4289

Description

Description:

  • High quality stainless steel L-key for internal TORX® screws.
  • Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections.
  • With holding function on the long arm: The clamping force resulting from the surface pressure between the output tip and the screw profile holds the screws securely on the tool.
  • With extra long arm for working in a low position.
  • The grip-friendly hose jacket facilitates screwdriving even at low temperatures.
  • ″Take it easy″ tool finder with colour coding by size.

Advantage:

  • L-keys for recessed TORX® screws
  • The holding function on the long arm keeps screws securely on the tool
  • Extremely high corrosion protection thanks to ice-hardened stainless steel design
  • Handle-friendly hose jacket with tool finder ″Take it easy″: Colour coding according to size

Supplied with:

  • 3967 SXL HF TORX® L-key Multicolour with holding function, long, stainless, TX 8 x 90 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart