950/7 Hex-Plus Multicolour Magnet 1 L-key set, metric, BlackLaser, 7 pieces

Article no.: 05022534001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022534001
EAN / GTIN 4013288183750
Manufacturer number 05022534001
L-Number L60020 3333

Description

Description:

  • L-keys with plastic sleeve (SPKL) made of circular, easy-grip material.
  • The sleeve makes working comfortable even at low temperatures and is easy on the fingers.
  • All L-keys are easily accessible due to their colour coding and size markings.
  • The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys.
  • For hexagonal socket screws.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant size marking
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 950/7 Hex-Plus Multicolour Magnet 1 L-key set, metric, BlackLaser, 7 pieces; 7x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 2.5x112 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart