950 SPKL L-key Multicolour, metric, 5 x 154 mm

Article no.: 05022610001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05022610001
    EAN / GTIN 4013288167880
    Manufacturer number 05022610001
    L-Number L60020 3432

    Description

    Description:

    • Premium Wera L-key with colour-coded, convenient hose sleeve, which makes the tool easily accessible and the ergonomic and comfortable handle is easy on the hands even at low temperatures.
    • The Hex Plus profile offers larger contact surfaces in the screw head.
    • The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated.
    • The ball on the long arm allows safe working even in difficult installation positions.
    • The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability.
    • Lasered and therefore abrasion-proof size marking on the L-key for quick access.

    Advantage:

    • L-keys for hexagonal socket screws
    • Hex-Plus allows socket head screws to live longer
    • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
    • Hexagonal ballpoint on the long arm
    • Wear-resistant size marking

    Supplied with:

    • 950 SPKL L-key Multicolour, metric, 5 x 154 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart