Belt A Deep 1 socket set, 1/4″ drive, 9 pieces

Article no.: 05004525001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 05004525001
    EAN / GTIN 4013288210371
    Manufacturer number 05004525001
    L-Number L60020 4328

    Description

    Description:

    • Robust textile belt in the typical Wera design with 9 long ¼″manual and machine socket inserts (non-impacting) in a confined space.
    • A smoother turning mechanism ensures a secure holding and easy removal of sockets.
    • Includes snap hook for attaching to belt loops or bags.
    • With fleece backing and hook and loop fastener strips for easy attachment e.
    • g.
    • on wall, shelf, workshop trolley or the Wera 2go tool transport system.
    • Long ¼″ manual and mechanical socket wrench inserts (ISO 2725 part 3) from Wera for use in manual and machine operation (non-impacting) even with low-lying screwdriving and protruding threaded rods.
    • With ″Take it easy″ tool finder with colour coding by sizefor easy and fast location of the required tool.
    • Easy to grasp even with oily hands.
    • With hexagonal profile and ball-catching groove.
    • The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile.
    • Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle.
    • For external hexagonal bolts and sockets.

    Advantage:

    • 9-piece socket set on a robust textile belt, ¼″
    • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
    • Long ¼″ socket for low-profile-fitting screw connections in tight construction spaces and for protruding threaded rods
    • Hexagonal profile enables precise and profile-preserving screwdriving with high power transmission
    • With Take it easy tool finder: colour coding by size

    Supplied with:

    • Belt A Deep 1 socket set, 1/4″ drive, 9 pieces; 9x 8790 HMA Deep 1/4″ socket: 5x50 mm, 5.5x50 mm, 6x50 mm, 7x50 mm, 8x50 mm, 10x50 mm, 11x50 mm, 12x50 mm, 13x50 mm; 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm; 1x Hook and Loop Fastener Strips 30: 30 x 200 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart