8790 HMA Deep 1/4″ socket, 10 x 50 mm

Article no.: 05004507001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05004507001
EAN / GTIN 4013288210302
Manufacturer number 05004507001
L-Number L60020 4362

Description

Description:

  • Long ¼″ hand and machine socket (ISO 2725 part 3) with ball intercept ring; for external hexagonal bolts and sockets.
  • For use in manual and machine operation (non-impact), even with low-lying screwdriving and protruding threaded rods.
  • With Take it easy tool finder with colour coding by sizefor easy and fast location of the required tool.
  • Easy to grasp even with oily hands.
  • The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile.
  • Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle.

Advantage:

  • Long sockets for low-lying screwdriving, often even with protruding threaded rods in small spaces
  • Hexagonal profile enables precise bolting with high power transmission and preserves the profile
  • With Take it easy tool finder: colour coding by size
  • Knurling on lower end for more grip when used manually.
  • For manual and machine operation (non-impact), ball intercept ring

Supplied with:

  • 8790 HMA Deep 1/4″ socket, 10 x 50 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart