FLOOD LITE M

Article no.: 03.5661
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floodlight

Identification numbers & Classifications

Article number 03.5661
EAN / GTIN 5708997356616
Manufacturer number 03.5661
L-Number L01030 98

Description

Description:

Rechargeable, super bright 2.000 lumen LED floodlight with stepless dimmer

The FLOOD LITE M is a 2.000 lumen lightweight LED floodlight easy to carry around from job to job. The sturdy and durable housing of the floodlight is made of a highly shock-resistant plastic material, constructed for use in the demanding working environment.

Compared to the first generation, the FLOOD LITE M floodlight has been upgraded with the highly efficient COB LED technology that ensures super bright illumination of the work area. It has also been upgraded with a stepless dimmer function in the range of 10 % to 100 % that enables you to easily adjust the light output to the work task.

FLEXible positioning

The LED floodlight can be positioned onto the SCANGRIP TRIPOD providing a stationary work light solution in a height of up to 3m. If a mobile lighting solution is requested the FLOOD LITE S can be mounted on the SCANGRIP WHEELSTAND. A dual bracket for positioning of two lamps is also available as optional accessory.

Why go with FLOOD LITE M?



Lightweight and compact in slim design

Durable housing made of shock-resistant plastic material

Adjustable light output with stepless dimmer function

Charging indicator

Built-in power bank with USB outlet to charge mobile devices


// The design of FLOOD LITE M is unique and covered by EU design patent RCD No 4070035.

Feature:

  • Battery capacity: 5000 mAh
  • Battery voltage: 7,2 V
  • Beam angle: 120°
  • Cable: 1 m USB - mini DC
  • CCT: 6000 K
  • Charger included: yes
  • Charging time: 5 h
  • Charging voltage DC: 5 V
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 2800
  • Impact protection: IK 07
  • Light source: COB LED
  • Luminous flux: 200 lm - 2000 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 20 h
  • Power consumption, max.: 13 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 54

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart