MAGNET BRACKET L

Article no.: 03.5391
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic holder

Identification numbers & Classifications

Article number 03.5391
EAN / GTIN 5708997353912
Manufacturer number 03.5391
L-Number L01030 69

Description

Description:

Large and strong magnetic mounting bracket with holding force of more than 43 kg

Extremely powerful magnetic bracket designed for FLEXible mounting and positioning of the large NOVA work lights on any magnetic surface.

The bracket has 2 extremely powerful magnets with a holding force of more than 20 kg each, providing altogether a holding force equivalent to 420N. The magnets are rubber-coated to protect and avoid scratching the surface. To obtain maximum FLEXibility the magnets are turnable and can be rotated to any desirable position. So, even where the magnetic surface available is limited the FLEXible mounting bracket can be used.



The simple and one-hand-operated mounting bracket ensures fast and secure installation, and the lamp can be tilted to any position required in the daily work. A built-in stop mechanism avoids the pin from falling out of the bracket and disappear. By force the pin can, however, be taken out if needed.



For the minor NOVAs we recommend to use the small MAGNETIC BRACKET (item no. 03.5390) with half the holding force.



// Replaces the previous universal magnetic mounting bracket (item no. 03.5340) which is discontinued.



THE BRACKET IS DESIGNED FOR:



03.5444 NOVA 10K

03.6002 NOVA 10 SPS

03.5654 MULTIMATCH 8


...but can also be used for:



03.5440 NOVA 3k

03.5441 NOVA 3K C+R

03.5442 NOVA 5K

03.5443 NOVA 5K C+R

03.6000 NOVA 4 SPS

03.6001 NOVA 6 SPS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart