Tool Case ″Vision24″ Electric

Article no.: 00 21 20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 21 20
EAN / GTIN 4003773052166
Manufacturer number 00 21 20
L-Number L70010 669

Description

Description:

  • with 20 brand tools, partly VDE tested according to DIN EN/IEC 60900
  • Max. payload: 20 kg
  • Volume: 24 litres
  • flexible options due to the individual partitioning of the inserts in the 60 mm deep base tray and its cover plate with six large tool compartments
  • tough ratchet hinges hold the lid open where necessary despite the deadweight of the tools
  • Sturdy, ergonomic carrying handle, snaps into place at a 90° angle
  • Removable tool board with 15 tool pockets on the base side and six tool pockets as well as a clamp compartment (400 mm wide) on the cover side, held by a push button
  • two lockable steel flip locks protect the case contents from theft
  • with circumferential double aluminium frame
  • heavy duty ABS material, black
  • Cover and tool boards made from dirt-repellent PP twin-wall sheets
  • External dimensions (W x H x D): 480 x 380 x 180 mm
  • internal dimensions (W x H x D): 460 x 310 x 170 mm

Supplied with:

1 x 12 40 200 KNIPEX Self-Adjusting Insulation Stripper (0,03 – 10,0 mm²), 1 x 86 03 180 KNIPEX Pliers Wrench pliers and a wrench in a single tool, 1 x 98 52 KNIPEX Cable Knife, 1 x 95 16 200 KNIPEX Cable Shears with twin cutting edge (Ø 20 mm / 70 mm²), 1 x 03 06 180 KNIPEX Combination Pliers, 1 x 87 03 250 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1 x 98 25 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (2,5 mm), 1 x 98 20 40 SL KNIPEX Screwdriver (Slim) for slotted screws (4,0 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (5,5 mm), 1 x 98 20 65 SL KNIPEX Screwdriver (Slim) for slotted screws (6,5 mm), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 74 06 200 KNIPEX High Leverage Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 26 26 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 005655 Wera Voltage detector, single-pole 247 (0,5 x 3,0 x 70 mm),

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart