Tool Case ″Vision24″ empty

Article no.: 00 21 20 LE
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 00 21 20 LE
EAN / GTIN 4003773044567
Manufacturer number 00 21 20 LE
L-Number L70010 932
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Max. payload: 20 kg
  • Volume: 24 litres
  • flexible options due to the individual partitioning of the inserts in the 60 mm deep base tray and its cover plate with six large tool compartments
  • tough ratchet hinges hold the lid open where necessary despite the deadweight of the tools
  • Sturdy, ergonomic carrying handle, snaps into place at a 90° angle
  • Removable tool board with 15 tool pockets on the base side and six tool pockets as well as a clamp compartment (400 mm wide) on the cover side, held by a push button
  • two lockable steel flip locks protect the case contents from theft
  • with circumferential double aluminium frame
  • heavy duty ABS material, black
  • Cover and tool boards made from dirt-repellent PP twin-wall sheets
  • External dimensions (W x H x D): 480 x 380 x 180 mm
  • internal dimensions (W x H x D): 460 x 310 x 170 mm
  • without tools

Feature:

  • Dimension exterior (interior) width mm: 480mm 460mm
  • Dimension exterior (interior) height mm: 175mm 170mm
  • Dimension exterior (interior) depth mm: 370mm 310mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart