{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 2.810 mm - 3.350 mm | |
Flute length Lc | 15 mm | |
Overhang L1 | 42 mm | |
Overall length L | 114.5 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 3 | |
EAN / GTIN | 4062406264178 | |
Manufacturer number | 164180 3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Machine reamer configurable 3 mm
on request
Available in 2-3 weeks
0 pieces in stock
£71.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 2-3 weeks
0 pieces in stock
£28.00
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ range | 2.810 ;3.350 | 2.810 ;3.000 |
Overhang L1 | 42 | 30 |
Colour ring | without | without |
Nominal ⌀ DC | 3 | 3 |
Standard | DIN 208 B | Manufacturer’s standard |
Flute length Lc | 15 | 15 |
Type of product | Phillips bit | Phillips bit |