{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/2 in | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 19.5 mm | |
Length | 56.5 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 643840 10 | |
EAN / GTIN | 4007555350105 | |
Manufacturer number | 350105 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch fully insulated 10 mm
on request
In stock
11 pieces in stock
£11.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,895 pieces in stock
£2.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,946 pieces in stock
£3.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
221 pieces in stock
£9.32
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 19.5 | 15.4 | 15.4 | 21 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 56.5 | 38 | 38 | 59 |
Norm | DIN EN IEC 60900 / VDE 0682-201 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 10 | 10 | 10 | 10 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |