{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APMT 100305 TR | |
Type | UNI | |
Corner radius | 0.5 mm | |
Grade | HB7520 | |
Tool material | Carbide | |
Insert thickness | 3.55 mm | |
Type of product | Indexable insert for milling |
Article number | 215880 UNI | |
EAN / GTIN | 4045197303127 | |
Manufacturer number | 215880 UNI |
This article |
Recommendations |
||
---|---|---|---|
APMT 100305 TR, HB7520, Type: UNI
on request
In stock
17,464 pieces in stock
from
1
Pieces
£12.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,935 pieces in stock
from
1
Pieces
£13.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,866 pieces in stock
from
1
Pieces
£6.60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.5 mm | 0.5 mm | 0.5 mm |
ISO code indexable insert | APMT 100305 TR | APMT 100305 TR | APKT 1003 PDER |
Insert thickness | 3.55 mm | 3.5 mm | 3.5 mm |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7520 | HB735 | HBM025 |
Type | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |