APMT 100305 TR UNI

Article no.: GG2129 UNI
Set price 50 Piece (6.12 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
428 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100305 TR
Grade HB7520
Tool material Carbide
Insert thickness 3.55 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2129 UNI
EAN / GTIN 4067263078838
Manufacturer number GG2129 UNI

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
220
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Suitable for:

HOLEX GG2123, GG2124 as well as GARANT and HOLEX shoulder mill 90° No. 215800215870.

Content:

50 × 215880 UNI

Note:

Standard application values
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart