Jobber drill set HSS No. 114000 as refill set 1-6

Article no.: 115020 1-6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
256 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 6 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 51
Incremental steps of drills 0.1 mm
with case no
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115020 1-6
EAN / GTIN 4045197024091
Manufacturer number 115020 1-6

Description

Version:

Composed of jobber drills DIN 338.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS No. 114000 as refill set  1-6

Jobber drill set HSS No. 114000 as refill set 1-6

on request
In stock
256 pieces in stock
£16.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£96.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
123 pieces in stock
£84.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
113 pieces in stock
£49.25
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2
Incremental steps of drills 0.1 0.1 0.1 0.1
Drill range 1 ;6 1 ;6 1 ;6 1 ;6
Colour ring without without without without
Shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS HSS
Tolerance nominal ⌀ h8 h8 h8 h8

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart