Sheet metal cover top with raised edge on 3 sides 50X28

Article no.: 951970 50X28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Afmeting in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 1,250 mm
    Depth 700 mm
    Width in G 50
    Depth in G 28
    Height of anti-roll lip 25 mm
    Ribbed rubber thickness 3 mm
    Application range Tool cabinet
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 951970 50X28
    EAN / GTIN 4062406159023
    Manufacturer number 951970 50X28

    Description

    Uitvoering:

    Afdekplaat en aflegbord met geribbelde rubbermat geschikt voor gereedschapskasten en kasten.
    Plaatstalen afdekplaat met afrolrand aan 3 zijden, zwart, inclusief geribbelde rubbermat. Afrolrand hoogte 25 mm.

    Norm:

    Aan REACH-voorschriften wordt voldaan.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart