Sheet metal cover top with raised edge on 3 sides, Dimension in G: 24X28

Article no.: 951970 24X28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 600 mm
Depth 700 mm
Width in G 24
Depth in G 28
Height of anti-roll lip 25 mm
Ribbed rubber thickness 3 mm
Application range Tool cabinet
Type of product Cover plate

Identification numbers & Classifications

Article number 951970 24X28
EAN / GTIN 4062406158873
Manufacturer number 951970 24X28

Description

Version:

Cover tops with ribbed rubber mat / ribbed rubber covers, suitable for tool cabinets and cabinets.
Sheet metal cover top with raised edge on 3 sides, black, including ribbed rubber mat. Raised edge height 25 mm.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart