{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width×depth in units | 2×36 U × 36 U depth | |
Height | 100 mm | |
Width | 1,430 mm | |
Depth | 695 mm | |
Type of product | Fitted base |
Article number | 943234 1020 | |
EAN / GTIN | 4045197429780 | |
Manufacturer number | 943234 1020 |