16G cabinet casing, mobile, for individual configuration with drawers 500 mm

Article no.: 927430 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 700 mm
Width 400 mm
Depth 650 mm
Usable height 425 mm
Usable height for drawers 425 mm
Drawer body usable height 425 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
with anti-roll lip yes
Number of drawers 0
Number of pull-out shelves 0
Number of doors 0
maximum load capacity 600 kg
Version wheeled; for individual configuration
Electronic locking system can be retrofitted yes
ComfortClose no
Casing open at the top no
Treadless tyres yes
Weight 22.8 kg
Type of product Workshop mobile drawer unit

Identification numbers & Classifications

Article number 927430 500
EAN / GTIN 4062406109738
Manufacturer number 927430 500

Description

Version:

16G casing, mobile, for individual configuration with drawers in sturdy steel construction. With ABS plastic shelf and 2-component Haptoprene push handles. With 2 ball-bearing fixed wheels and 2 castors ⌀ 125 mm, with treadless polyurethane tyres. Castors with brakes for the wheels and the castor heads. Can be locked centrally with a cylinder lock.

Colour:

Light grey RAL 7035, powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
The cabinet casing may be equipped only with drawers No. 927505!
Do not slide under electric height-adjustable workstations No. 920301920316.

Downloads & documents

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart