16G cabinet casing, mobile, for individual configuration with drawers 400 mm

Article no.: 927430 400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height of the housing (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 600 mm
    Width 400 mm
    Depth 650 mm
    Usable height 325 mm
    Usable height for drawers 325 mm
    Drawer body usable height 325 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 125 mm
    with anti-roll lip yes
    Number of drawers 0
    Number of pull-out shelves 0
    Number of doors 0
    maximum load capacity 600 kg
    Version wheeled; for individual configuration
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Casing open at the top no
    Treadless tyres yes
    Weight 20.9 kg
    Type of product Workshop mobile drawer unit

    Identification numbers & Classifications

    Article number 927430 400
    EAN / GTIN 4062406109714
    Manufacturer number 927430 400

    Description

    Version:

    16G casing, mobile, for individual configuration with drawers in sturdy steel construction. With ABS plastic shelf and 2-component Haptoprene push handles. With 2 ball-bearing fixed wheels and 2 castors ⌀ 125 mm, with treadless polyurethane tyres. Castors with brakes for the wheels and the castor heads. Can be locked centrally with a cylinder lock.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
    The cabinet casing may be equipped only with drawers No. 927505!
    Do not slide under electric height-adjustable workstations No. 920301920316.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart