{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knife length without blade | 160 mm | |
Blade length | 80 mm | |
Blade width | 9 mm | |
Blade thickness | 0.4 mm | |
Number of snap-off points | 13 | |
Type of product | Cutter knives |
Article number | 844970 | |
EAN / GTIN | 4975364111678 | |
Manufacturer number | DC360B |
This article |
Recommendations |
|
---|---|---|
![]() ![]() All-purpose knife with 2-component handle and work tip with 1 blade Razar Black, 9 mm
on request
In stock
106 pieces in stock
7,94 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 422 pieces in stock
5,81 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of snap-off points | 13 | 13 |
Blade width | 9 | 9 |
Blade length | 80 | 80 |
Blade thickness | 0.4 | 0.4 |
Knife length without blade | 160 | 145 |
Type of product | Cutter knives | Cutter knives |