Collection box

Article no.: 845130
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1 527 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 100 mm
Height 210 mm
Depth 100 mm
Type of product Collection box

Identification numbers & Classifications

Article number 845130
EAN / GTIN 2050001711106
Manufacturer number 249563

Description

Version:

Collection box for safe storage and disposal of used blades.
As soon as the box is completely full, the cover is closed. The integral locking mechanism then ensures that the Safebox cannot be opened again. The full collection box can then be disposed of safely.

Application:

For used blades such as snap-off blade segments, trapezoidal blades, and hook blades, scalpel blades etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart