{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool stroke | 21 mm | |
Setting force at 6 bar | 10,500 N | |
Air consumption per rivet | 5.4 l | |
Hose connection | 8 mm | |
maximum mandrel ⌀ | 3.2 mm | |
for pop rivets in all materials up to | 4.8 mm | |
for pop rivets aluminium up to | 6 mm | |
Weight | 1.6 kg | |
Operating pressure | 6 bar - 7 bar | |
Type of product | Pop riveter |
Article number | 770513 3 | |
Manufacturer number | 770513 3 |