{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool stroke | 16 mm | |
Setting force at 6 bar | 6,600 N | |
Air consumption per rivet | 3.4 l | |
Hose connection | 8 mm | |
maximum mandrel ⌀ | 2.5 mm | |
for pop rivets in all materials up to | 4 mm | |
for pop rivets aluminium up to | 4.8 mm | |
Weight | 1.7 kg | |
Operating pressure | 6 bar - 7 bar | |
Type of product | Pop riveter |
Article number | 770513 1 | |
Manufacturer number | 770513 1 |