{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of tool storage | Shaft pockets | |
Internal dimension length | 635 mm | |
Internal dimension width | 185 mm | |
Internal dimension height | 270 mm | |
Weight | 2.7 kg | |
Type of product | Tool transport system |
Article number | 690700 | |
EAN / GTIN | 4006793741416 | |
Manufacturer number | 5480000041 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Tool case, extra long version
on request
In stock
4 pieces in stock
211,03 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
586 pieces in stock
212,18 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
426 pieces in stock
107,41 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of tool storage | Shaft pockets | Shaft pockets | Shaft pockets |
Weight | 2.7 | 2.5 | 1.1 |
Internal dimension width | 185 | ||
Internal dimension height | 270 | ||
Internal dimension length | 635 | ||
Type of product | Tool transport system | Tool transport system | Tool transport system |