{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 890 mm | |
Depth | 500 mm | |
Surface | Nylon fabric | |
Type of product | Anti-slip mat |
Article number |
692800
Copy |
|
EAN / GTIN |
4045197437242
Copy |
|
Manufacturer number |
692800
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |