{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 407 mm | |
External dimension width | 227 mm | |
External dimension height | 62 mm | |
Internal dimension length | 400 mm | |
Internal dimension width | 200 mm | |
Internal dimension height | 52 mm | |
Type of product | Modular box |
Article number | 630323 4 | |
EAN / GTIN | 4062406258719 | |
Manufacturer number | 630323 4 |
This article |
Recommendations |
|
---|---|---|
Modular box, Type: 4
on request
In stock
70 pieces in stock
€20.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
510 pieces in stock
€27.03
plus VAT at the current rate
Prices plus delivery costs
|
|
External dimension width | 227 mm | 294 mm |
External dimension height | 62 mm | 61 mm |
External dimension length | 407 mm | 510 mm |
Internal dimension width | 200 mm | 200 mm |
Internal dimension height | 52 mm | 51 mm |
Internal dimension length | 400 mm | 500 mm |
Type of product | Modular box | Modular box |