Socket set 1/2 inch square drive 22 pieces, Type: 6

Article no.: 638168 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
533 pieces in stock 533 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 22
Square drive 1/2 inch
Width across flats range, hexagon sockets 10-30 mm
Packaging ABS plastic box
Length 407 mm
Width 227 mm
Height 62 mm
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 638168 6
EAN / GTIN 4062406230845
Manufacturer number 638168 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M20 and for spark plugs.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 15 pcs. No. 642220 size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30
Spark plug sockets: 2 pcs. similar to No. 642450 size 16; 20.8
T-handle: 1 pc. No. 641320 size 295
Extensions: 2 pcs. No. 641020 size 130; 255
Universal joint: 1 pc. No. 641620 size 1/2
Ratchet: 1 pc. No. 640190 size 1/2
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart