{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 22 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon sockets | 10-30 mm | |
Packaging | ABS plastic box | |
Length | 407 mm | |
Width | 227 mm | |
Height | 62 mm | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 638168 6 | |
EAN / GTIN | 4062406230845 | |
Manufacturer number | 638168 6 |
This article |
Recommendations |
|
---|---|---|
Socket set 1/2 inch square drive 22 pieces 6
on request
In stock
730 pieces in stock
US $ 192.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
533 pieces in stock
US $ 413.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 | 1/2 |
Number of pieces | 22 | 32 |
Width | 227 | 294 |
Height | 62 | 61 |
Length | 407 | 510 |
Width across flats range, hexagon sockets | 10-30 | 8-34 |
Type of product | Socket spanner | Socket spanner |