Hardwood file handle 160 mm

Article no.: 519400 160
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 092 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: DIN 395

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overall length 160 mm
    Standard DIN 395
    suitable for file length (flat, three-square, half-round files) 300 mm - 350 mm
    suitable for file length (square, round files) 350 mm
    Type of product Booklet

    Identification numbers & Classifications

    Article number 519400 160
    EAN / GTIN 2050001029560

    Description

    Version:

    Of hardwood drawn from PEFC-certified forests, ergonomically shaped. Ferrule made of seamless steel tube, pressed deeply into the handle, so that the handle cannot split when the file is fitted. The ferrule is permanently attached to the handle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart