Hardwood file handle, Overall length: 140mm

Article no.: 519400 140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
3 356 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: DIN 395

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 140 mm
Standard DIN 395
suitable for file length (flat, three-square, half-round files) 250 mm
suitable for file length (square, round files) 300 mm - 350 mm
Type of product Booklet

Identification numbers & Classifications

Article number 519400 140
EAN / GTIN 2050001029553

Description

Version:

Of hardwood drawn from PEFC-certified forests, ergonomically shaped. Ferrule made of seamless steel tube, pressed deeply into the handle, so that the handle cannot split when the file is fitted. The ferrule is permanently attached to the handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart